The store will not work correctly when cookies are disabled.
CUB4L810
Red Lion Counters, CUB4 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CUB4L810 |
Item Number |
CUB4L810 |
Manufacturer |
Red Lion |
Product Series |
CUB4 |
Family Series |
Red Lion Counters, CUB4 Series |
Nominal Supply Voltage |
Battery |
Supply Voltage |
Battery |
Display |
LCD - 1 Line |
Number of Digits |
8 |
Backlight |
Yes |
Communications |
None |
Count Mode |
Unidirectional |
Count Speed |
5,000 Hz, 50 Hz |
Input Type |
Sinking (NPN), Sourcing (PNP) |
Reset |
Electric, Front Panel |
Reset Lockout |
No |
NEMA Rating |
NEMA 4X |
Memory |
Battery Maintained |
Mounting |
Panel Mount |
Termination |
Screw Terminals |
IP Rating |
IP65 |
Operating Temp Range (C) |
0-60 °C |
Approvals |
CE, cUL, UL |
RoHS |
Yes |
Comments |
Yellow-Green Backlight Requires External 9~28 VDC Power Supply |
Net Weight |
0.17 lbs |
Gross Weight |
0.275 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved