CUB5IB00
Red Lion Panel Meters & Gauges, CUB5I Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CUB5IB00

Red Lion Panel Meters & Gauges, CUB5I Series
In stock
Item Number
CUB5IB00
MFG Item Number
CUB5IB00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, CUB5I Series
Item #
CUB5IB00
CURRENT METER

CUB5I Series Information

  • Optional Setpoint Output Card
  • Optional USB Programming Card
  • Minimum and Maximum Display Capture
  • Display Color Change Capability at Setpoint Output
  • Optional Serial Communications Card (RS232 or RS485)

Specifications

Specifications
Manufacturer Part Number CUB5IB00
Item Number CUB5IB00
Manufacturer Red Lion
Product Series CUB5I
Family Series Red Lion Panel Meters & Gauges, CUB5I Series
Type (Engineering Units) DC Amps
Max Input Signal 200 mA
Display Type LCD
Display Digits 5
Power Supply 9-28 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Nominal Size 68 mm
Relays Optional
Alarm Indicators No
Analog Output None
Communication Optional
Accuracy 0.1 %
Operating Temperature -31-167 °F
NEMA Rating NEMA 4X
IP Rating IP65
Approvals UL
RoHS Yes
Net Weight 0.145 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved