CUB7CVR0
Red Lion Counters, CUB7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CUB7CVR0

Red Lion Counters, CUB7 Series
In stock
Item Number
CUB7CVR0
MFG Item Number
CUB7CVR0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, CUB7 Series
Item #
CUB7CVR0
Counter, 8 Digit, Red LCD Backlight,

CUB7 Series Information

  • Internal Lithium Battery Provides up to 7 Years of Typical Uninterrupted Operation
  • Standard Wire Connects or Optional Plug‑In Terminal Block
  • Contact, Logic, Open Collector, or High Voltage Inputs
  • LCD Digits ‑ Reflective or Back‑Lit
  • 9 Programmable Time Ranges
  • Count Speeds up to 10KHZ
  • NEMA 4X/IP65

The CUB7 series is an 8‑digit lithium battery powered miniature counter or timer with large 0.35" (8.9 mm) high digits. It has an LCD read‑out available in Positive Imagine Reflective, Negative Image Transmissive with yellow/green or red backlighting. The backlight versions require an external 6‑26 VDC power supply. The CUB7 series is housed in a lightweight, high impact plastic case with a clear viewing window. The sealed front panel with silicon rubber keypad meets NEMA 4X/IP65 specification for wash‑down and/or dusty environments, when properly installed with supplied panel gasket and mounting clip.

Specifications

Specifications
Manufacturer Part Number CUB7CVR0
Item Number CUB7CVR0
Manufacturer Red Lion
Product Series CUB7
Family Series Red Lion Counters, CUB7 Series
Nominal Supply Voltage Battery
Supply Voltage Battery
Display LCD - 1 Line
Number of Digits 8
Backlight Yes
Communications None
Count Mode Unidirectional
Count Speed 10,000 Hz, 50 Hz
Input Type Voltage Pulse
Reset Electric, Front Panel
Reset Lockout Yes
Memory Battery Maintained
Mounting Panel Mount
Termination Wire Leads
IP Rating IP65
Operating Temp Range (C) 0-50 °C
Approvals CE, cUL, UL
RoHS Yes
Comments High Voltage Count Input, Red Backlight Option Requires External 6~26 VDC Supply
Net Weight 0.115 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved