EB-PSE-24V-1A
Red Lion Ethernet Switches, Sixnet EB PoE Injector Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EB-PSE-24V-1A

Red Lion Ethernet Switches, Sixnet EB PoE Injector Series
In stock
Item Number
EB-PSE-24V-1A
MFG Item Number
EB-PSE-24V-1A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, Sixnet EB PoE Injector Series
Item #
EB-PSE-24V-1A
Ebus1-portPOEinj24V-48VUP

Sixnet EB PoE Injector Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EB-PSE-24V-1A
Item Number EB-PSE-24V-1A
Manufacturer Red Lion
Product Series Sixnet EB PoE Injector
Family Series Red Lion Ethernet Switches, Sixnet EB PoE Injector Series
Network Configuration Unmanaged
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 2
Supply Voltage 18-30 VDC
Nominal Supply Voltage 24 VDC
Power Over Ethernet (PoE) Yes
PoE Input Voltage 24 VDC
PoE Watts per Port 15.4
IP Rating IP30
Enclosure Composition Plastic
Mounting DIN Rail, Panel
Operating Temperature -40-167 °F
Approvals CE, cULus
RoHS Yes
Net Weight 0.28 lbs
Gross Weight 0.556 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved