LD2SS6P0
Red Lion Visual Signaling Devices, LDSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LD2SS6P0

Red Lion Visual Signaling Devices, LDSS Series
In stock
Item Number
LD2SS6P0
MFG Item Number
LD2SS6P0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, LDSS Series
Item #
LD2SS6P0
LD SRL SLAVE 6D 2.25in. LED

LDSS Series Information

  • Connects Directly to Red Lion Products with Serial Communications
  • Dual Display Buffer Allows Alternating Displays
  • Aluminum NEMA 4X/IP65 Case Construction
  • Displays up to 6 Digits of Serial ASCII Data
  • RS232 or RS485 Serial Interface
  • 2.25" or 4" High Red LED Digits
  • Programmable User Input
  • Universally Powered
The Large Serial Slave Display is a versatile display that accepts serial ASCII data from a host device and displays the received characters. The displayable data includes numeric, 7‑segment alphabetic and certain punctuation characters. The 6‑digit displays are available in either 2.25" or 4" high red LED digits with adjustable display intensity. The 2.25" high models are readable up to 130 feet. The 4" high models are readable up to 180 feet. Both versions are constructed of a NEMA 4X/IP65 enclosure in light weight aluminum.

The Serial Slave has two internal display buffers, allowing two separate display values or messages to be viewed. The main (primary) display typically shows dynamic data (count, rate, process, etc.), usually received directly from another meter. The secondary display typically shows a fixed message or value, such as a system or machine identifier, or a target production value. The main and secondary displays can be toggled either manually or automatically at a user selected toggle speed. Both displays are retained in memory when power is removed from the unit.

Specifications

Specifications
Character Height (in) 2
Manufacturer Part Number LD2SS6P0
Item Number LD2SS6P0
Manufacturer Red Lion
Product Series LDSS
Family Series Red Lion Visual Signaling Devices, LDSS Series
Display Size One Line, 6 Chars/Line
Characters Per Line 6
Character Color Red
Brightness Standard
Operating Voltage 230 VAC, 115 VAC
Master/Slave Slave
Driver RS232/RS485
Housing Composition Aluminum
Operating Temperature 32-149 °F
Approvals cULus
Net Weight 4.18 lbs
Gross Weight 5.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved