LD4T06P0
Red Lion Counters, LDT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LD4T06P0

Red Lion Counters, LDT Series
In stock
Item Number
LD4T06P0
MFG Item Number
LD4T06P0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, LDT Series
Item #
LD4T06P0
LD 1P TMR SER 6D 4in.LED

LDT Series Information

The Large Display Timer and Cycle Counter is a versatile display that functions as an Elapsed Timer or Preset Timer, with full‑featured user programmability. The meter includes a built‑in Cycle Counter, relay output and serial communications capability. The 6 digit displays are available in either 2.25" or 4" high red LED digits with adjustable display intensity. The 2.25" high models are readable up to 130 feet. The 4" high models are readable up to 180 feet. Both versions are constructed of a NEMA 4X/IP65 enclosure in light weight aluminum.

The Timer has two signal inputs and eight input operating modes. These modes provide level active or edge triggered start/stop operation. The Timer features 18 selectable timer ranges to cover a wide variety of timing applications. The built‑in Cycle Counter can be linked to timer operation to count timing cycles, or function as a totally independent counter, accepting count speeds up to 500 Hz. The display can be toggled either manually or automatically between the Timer and Counter values.
In addition to the Timer/Counter inputs, a programmable User Input is provided to perform a variety of meter functions. DIP switches are used to configure the inputs for current sinking (active low) or current sourcing (active high) operation.

The Setpoint Output can be assigned to the Timer or Counter value, and configured to suit a variety of control and alarm requirements. The meter also includes RS232 or RS485 serial communications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LD4T06P0
Item Number LD4T06P0
Manufacturer Red Lion
Product Series LDT
Family Series Red Lion Counters, LDT Series
Nominal Voltage 120 VAC, 24 VDC, 240 VAC, 48 VDC
Voltage 50-250 VAC/20-250 VDC
Presets 1
Outputs (1) Relay
Display Type LED - Red
Display Size 1 Line, 6 Digit
Display Range 0-999,999
Functions Counter, Timer
Termination Screw Terminals
Mounting Surface Mount
IP Rating IP65
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
RoHS Yes
Comments 4 in Digit Height
Net Weight 10.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved