NT24K-16M12-POE
Red Lion Ethernet Switches, NT24k-16M-POE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NT24K-16M12-POE

Red Lion Ethernet Switches, NT24k-16M-POE Series
In stock
Item Number
NT24K-16M12-POE
MFG Item Number
NT24K-16M12-POE
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, NT24k-16M-POE Series
Item #
NT24K-16M12-POE
16-Port Gigabit Managed POE+ IP67

NT24k-16M-POE Series Information

. IEEE 802.3af/at (30 W per port/ 240 W per switch)
  • Secure M12 Copper Ports
  • Smart Plug‑and‑Play Operation
  • 22 to 49 VDC Redundant Power Inputs
  • ‑40 C to 80 C Wide Operating Temperature
  • Bypass Relay Port Options
  • Robust Remote Monitoring
  • N‑Ring & N‑Link Network Ring Technology
The versatile NT24k‑16M12‑POE managed switch features 16 M12 X‑Code Gigabit copper ports and is housed in a dust proof and water resistant IP67‑rated enclosure with redundant 22‑49 VDC power inputs.Designed to handle the most demanding environments,the NT24k16M12‑POE offers wire‑speed throughput,high shock and vibration tolerance and a wide ‑40 C to 80 C operating temperature range.Rugged,reliable and easy to use,the NT24k16M12‑POE switch offers a 240 Watt PoE budget that can be allocated to any of its 16 ports,up to 30 Watts per port.IGMP auto‑configuration,IEEE 802.1x with RADIUS remote server authentication and N‑Ring fast healing ring technology ensure quick deployment and robust secure network communications.The NT24k‑16M12‑POE is designed to provide reliable operation in railway and other industrial applications subject to shock,vibration and other extreme conditions.Models with bypass relay ports enable data to continue to flow even in the event of a power outage,making this an ideal choice for rail applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NT24K-16M12-POE
Item Number NT24K-16M12-POE
Manufacturer Red Lion
Product Series NT24k-16M-POE
Family Series Red Lion Ethernet Switches, NT24k-16M-POE Series
Network Configuration Managed
Total Number of Ports 16
Primary Port Style M12 X-Coded
Primary Port Standard 1000Base-TX, 100Base-TX, 10Base-T
Primary Port Quantity 16
Supply Voltage 22-49 VDC
Nominal Supply Voltage 24 VDC, 48 VDC
Power Over Ethernet (PoE) Yes
PoE Watts per Port 30
MAC Addresses 16,000
IP Rating IP67
Enclosure Composition Metallic
Mounting Bulkhead
Operating Temperature -40-176 °F
Approvals CE, cULus, FCC
RoHS Yes
Net Weight 7.06 lbs
Gross Weight 9.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved