PAX2D000
Red Lion Counters, PAX2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PAX2D000

Red Lion Counters, PAX2 Series
In stock
Item Number
PAX2D000
MFG Item Number
PAX2D000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, PAX2 Series
Item #
PAX2D000
PAX2D DIGITAL

PAX2 Series Information

  • Setpoints: Dual or Quad Relay; Quad Sinking; Quad Sourcing/SSR Drive; and Dual Triac/Dual SSR Drive
  • Communications: Modbus Protocol; RS232, RS485, DeviceNet, and Profibus
  • Universal Power Supply: 50 to 250 VAC or 21.6 to 250 VDC
  • Built‑in USB Programming/Virtual Comms Port
  • Count, Dual Count, Rate, and Dual Rate
  • Retransmitted Analog Output
  • Math Function Capability
With its dual display and digital input, the PAX2D delivers an ideal solution for applications that require two parameters to be visualized at the same time. Line one consists of a 0.7" high 6 digit LCD display that can be programmed to show Counters A, B, or C; Rate A, B, or C; or the Hi or Lo values. The color can be tied to the setpoints; providing the operator with a visual display of changing conditions in the application. A second display line can be programmed for any of the above parameters as well. The meter also offers a programmable custom unit indicator for both displays. PAX2D provides the maximum in application flexibility; by accepting inputs from proximity sensors, magnetic sensors, photo eyes, length sensors, rotary pulse generators, transistors or a plain switch.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PAX2D000
Item Number PAX2D000
Manufacturer Red Lion
Product Series PAX2
Family Series Red Lion Counters, PAX2 Series
Nominal Supply Voltage 120 VAC, 125 VDC, 208 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Supply Voltage 20-250 VDC, 50-250 VAC
Sensor Power 18 VDC
Display LCD - 2 Lines, Programmable Color
Number of Digits 6, 9
Number of Presets 1
Batch Counting No
Backlight Yes
Count Mode Bidirectional, Quadrature, Unidirectional
Count Speed (Hz) 50,000 Hz
Input Type Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL
Output Type Optional Output Cards
Scale Calibrator 0.0001-9.9999 Multiplier
Communications Optional Communication Cards
Reset Auto, Front Panel
Lockout Yes
Memory Nonvolatile RAM
Mounting DIN - 1/8
Termination Screw Terminals
IP Rating IP65
Temp Range (C) 0-50 °C
Approvals CE, cUL, UL
Net Weight 0.49 lbs
Gross Weight 0.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved