SCUB1000
Red Lion Counters, SCUB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCUB1000

Red Lion Counters, SCUB Series
In stock
Item Number
SCUB1000
MFG Item Number
SCUB1000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, SCUB Series
Item #
SCUB1000
SUB-CUB 1

SCUB Series Information

  • Latchable Display with Leading Zero Blanking
  • SUB‑CUB 2 ‑ 0.35" (8.9 Mm) High Display
  • Solderless, Elastomeric Interconnects
  • SUB‑CUB 1 ‑ 0.2" (5 Mm) High Display
  • Count Rates to 10 kHZ
  • Ultra‑Low Power

As a completely self‑contained counter/display module, SCUB1/SCUB2 (5 V) and SCUB1LV (3.3 V) can be treated like an I.C. The module contains a custom counter/driver chip that performs all the counting functions together with a 6‑digit LCD readout. The latchable display with the separate reset function permits the module to be used as frequency or rate meter, timer, phase‑angle or pulse width indicator and for other complex readout requirements in addition to simple high speed counting.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCUB1000
Item Number SCUB1000
Manufacturer Red Lion
Product Series SCUB
Family Series Red Lion Counters, SCUB Series
Nominal Supply Voltage 3 VDC, 6 VDC
Supply Voltage 3.3-5 VDC
Display LCD - 1 Line
Number of Digits 6
Backlight No
Communications None
Count Mode Unidirectional
Count Speed 10,000 Hz
Input Type CMOS
Reset Electric
Reset Lockout No
Mounting PCB Mount
Termination Elastomeric Connectors
Approvals CE, cUL, UL
RoHS Yes
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved