SL-5ES-1
Red Lion Ethernet Switches, Sixnet SL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SL-5ES-1

Red Lion Ethernet Switches, Sixnet SL Series
In stock
Item Number
SL-5ES-1
MFG Item Number
SL-5ES-1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, Sixnet SL Series
Item #
SL-5ES-1
Ethernet Switch, (5) RJ45 10/100

Sixnet SL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SL-5ES-1
Item Number SL-5ES-1
Manufacturer Red Lion
Product Series Sixnet SL
Family Series Red Lion Ethernet Switches, Sixnet SL Series
Network Configuration Unmanaged
Total Number of Ports 5
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 5
Supply Voltage 10-30 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
MAC Addresses 1,000
IP Rating IP30
Enclosure Composition Plastic
Mounting DIN Rail
Operating Temperature -40-140 °F
Approvals CE, cULus
RoHS Yes
Net Weight 0.25 lbs
Gross Weight 0.5085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved