TMWGE100
Red Lion Thermocouples, TMWG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMWGE100

Red Lion Thermocouples, TMWG Series
In stock
Item Number
TMWGE100
MFG Item Number
TMWGE100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TMWG Series
Item #
TMWGE100
TC WIRE E GLS 100ft. 24AWG

TMWG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMWGE100
Item Number TMWGE100
Manufacturer Red Lion
Product Series TMWG
Family Series Red Lion Thermocouples, TMWG Series
Calibration Type E
Length 100 '
Wire Gauge 24 AWG
Solid/Stranded Solid
Temp Rating (Single) 800 °F
Temp Rating (Continuous) 800 °F
Single Insulation TPE
Duplex Insulation TPE Extr.
Each Wire High Temp Glass Braid
Overall High Temp Glass Braid
RoHS No
Net Weight 1.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved