TMWSJ025
Red Lion Thermocouples, TMWS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMWSJ025

Red Lion Thermocouples, TMWS Series
In stock
Item Number
TMWSJ025
MFG Item Number
TMWSJ025
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TMWS Series
Item #
TMWSJ025
TC WIRE J TEF 25ft. 24AWG

TMWS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMWSJ025
Item Number TMWSJ025
Manufacturer Red Lion
Product Series TMWS
Family Series Red Lion Thermocouples, TMWS Series
Calibration Type J
Length 25 '
Wire Gauge 24 AWG
Solid/Stranded Solid
Temp Rating (Single) 500 °F
Temp Rating (Continuous) 500 °F
Single Insulation TPE
Duplex Insulation TPE Extr.
Each Wire Neoflon PFA
Overall Neoflon PFA
RoHS No
Net Weight 0.175 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved