TMWST025
Red Lion Thermocouples, TMWS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMWST025

Red Lion Thermocouples, TMWS Series
In stock
Item Number
TMWST025
MFG Item Number
TMWST025
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TMWS Series
Item #
TMWST025
TC WIRE T TEF 25ft. 24AWG

TMWS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMWST025
Item Number TMWST025
Manufacturer Red Lion
Product Series TMWS
Family Series Red Lion Thermocouples, TMWS Series
Calibration Type T
Length 25 '
Wire Gauge 24 AWG
Solid/Stranded Solid
Temp Rating (Single) 400 °F
Temp Rating (Continuous) 400 °F
Single Insulation TPE
Duplex Insulation TPE Extr.
Each Wire Neoflon PFA
Overall Neoflon PFA
RoHS No
Net Weight 0.25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved