The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
204A0200T
Remke Industries Cordsets, MICRO Series
MFG Item Number
204A0200T
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Dual Key PVC Micro-link Female Plug
Provide NEMA 6P and IP 68 Protection Mechanically Keyed to Eliminate Mismating Available in 2~6 Pole Male and Female Plugs Straight or Right‑Angled Configurations Single or Dual Keyway Design MICRO Series interconnects from REMKE Industries have been designed for low amperage AC or DC control systems and are compatible with the pin configurations used by major U.S. and European sensor manufactures. The MICRO Series of connectors, cable assemblies and receptacles allow fast and easy replacement of 12mm to 18mm sensors, switches, and control components.
Optional LEDs Optional Braided Shielding
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
204A0200T
Item Number
204A0200T
Manufacturer
Remke Industries
Product Series
MICRO
Family Series
Remke Industries Cordsets, MICRO Series
Cable Type
PVC
Number of Pins
4
Connector Type
Straight Plug
Connector Configuration
Female to Flying Leads
Maximum Voltage
300 VAC
Current Rating
4 A
Connector Size
1/2-20 UN
Length
6 m
Connector Class
Micro (1/2 in)
Coupling Nut Material
Aluminum
Cable Shielding
Foil
Number of Wires
4
Number of Keys
2
Wire Gauge (AWG)
22
Key Position
0 °
Temperature Range (C)
-20-105 °C
NEMA Rating
NEMA 6P
IP Rating
IP68
Illuminated
No
Indicator Type
None
Cordset Ends
Single-Ended
Cordset Type
Power
Side 1 Gender
Female
Side 1 Connector
1/2 "
Side 1 Angle
Straight
Side 2 Gender
Flying Leads
Side 2 Angle
Straight
Side 2 Connector
Leads
Approvals
cUR, UR
RoHS
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved