304EFW9
Remke Industries Connectors, E-CON Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

304EFW9

Remke Industries Connectors, E-CON Series
In stock
Item Number
304EFW9
MFG Item Number
304EFW9
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, E-CON Series
Item #
304EFW9
M12 Attachable Connector, Male

E-CON Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 304EFW9
Item Number 304EFW9
Manufacturer Remke Industries
Product Series E-CON
Family Series Remke Industries Connectors, E-CON Series
Connector Class Micro (M12)
Gender Male with Male Threads
Number of Poles 4
Number of Pins 5
Connector Size M12 x 1.00
Plug Angle Straight
Cable Diameter Range 6-8 mm
Minimum Cable Diameter 6 mm
Maximum Cable Diameter 8 mm
Number of Cables 1
Voltage Rating (AC) 125 VAC
Voltage Rating (DC) 150 VDC
Current Rating 4 A
IP Rating IP67
Coupling Nut Material Nickel-Plated Brass
Temperature Range -25-90 °C
Body Material Nylon
RoHS Yes
Net Weight 0.1 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved