TM/MFF5
Remke Industries Cordsets, MINI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TM/MFF5

Remke Industries Cordsets, MINI Series
In stock
Item Number
TM/MFF5
MFG Item Number
TM/MFF5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MINI Series
Item #
TM/MFF5
PVC Mini-Link Tee Connector,

MINI Series Information

  • NEMA 6P and IP68 Protection
  • Connectors that Meet or Exceed UL, CSA, NEMA, SAE, IEC and Automotive Specifications
  • Integral Strain Relief and Plated Coupling Nuts
The Mini‑Link Industrial Interconnects are available in TPE, Rubber ad Plastic. TPE is ideally suited for environments with chemicals and corrosives, while plastic can be used in most general industrial applications. Mini‑Link rubber plugs, and cable assemblies are excellent for use in applications where flexibility and resistance to abusive environments through a broad temperature range is important.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TM/MFF5
Item Number TM/MFF5
Manufacturer Remke Industries
Product Series MINI
Family Series Remke Industries Cordsets, MINI Series
Connector Class Mini (7/8)
Number of Poles 5
Number of Pins 5
Connector Type T-Splitter
Connector Size 7/8-16 UN
Gender Male to (2) Female
Voltage Rating 300 V
Current Rating 8 A
IP Rating IP67
Net Weight 0.135 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved