ARP41S
SSAC Relays, ARP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARP41S

SSAC Relays, ARP Series
In stock
Item Number
ARP41S
MFG Item Number
ARP41S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ARP Series
Item #
ARP41S
Alternating Relay, 120VAC, SPDT,

ARP Series Information

  • Provides equal run time for two motors
  • Alternating or electrically locked operation
  • Low profile selection switch
  • 10A output contacts
  • LED status indication
The ARP Series is used in systems where equal run time for two motors is desirable. The selector switch allows selection of alternation of either load for continuous operation. LED'S indicate the status of the output relay.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARP41S
Item Number ARP41S
Manufacturer SSAC
Product Series ARP
Family Series SSAC Relays, ARP Series
Control Voltage 120 VAC
Operation 2-Channel (Duplexor)
Contact Rating @ 120 VAC 10 A
Nominal Control Voltage 120 VAC
Max Current 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration SPDT
Status Indicator Yes
Net Weight 0.31 lbs
Gross Weight 0.395 lbs
Contact Configuration SPDT
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved