ECS41AC
SSAC Protection Relays, ECS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECS41AC

SSAC Protection Relays, ECS Series
In stock
Item Number
ECS41AC
MFG Item Number
ECS41AC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, ECS Series
Item #
ECS41AC
AC Current Sensor, 120VAC, 2-20AAC,

ECS Series Information

  • Selectable over or under current sensing
  • Toroidal through hole wiring
  • 0.5 ‑ 50A trip points
  • Adjustable or factory fixed trip delays
  • Isolated, 10A, SPDT output contacts
  • 5% trip point hysteresis (dead band)
The ECS Series of single‑phase AC current sensors is a universal, overcurrent or undercurrent sensing control. Its built‑in toroidal sensor eliminates the inconvenience of installing a stand‑alone current transformer. Includes onboard adjustments for current sensing mode, trip point, and trip delay. Detects over or undercurrent events like; locked rotor, loss of load, an open heater or lamp load, or proves an operation is taking place or has ended.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECS41AC
Item Number ECS41AC
Manufacturer SSAC
Product Series ECS
Family Series SSAC Protection Relays, ECS Series
Number of Phases 1
Voltage Supported 120 V
Current Supported 10 A
Under Current Detect Yes
Over Current Detect Yes
Type of Display LED Status Indicator
Mounting Surface
Approvals CE, CSA, UL
Net Weight 0.34 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved