FS126RC
SSAC Relays, FS100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS126RC

SSAC Relays, FS100 Series
In stock
Item Number
FS126RC
MFG Item Number
FS126RC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, FS100 Series
Item #
FS126RC
Flasher, 120VAC/1A, 75 Flashes/Min,

FS100 Series Information

  • Flasher
  • 90 Flashes Per Minute
  • Encapsulated
  • Surface Mount
  • UL; CSA; CE Approvals
The FS100 Series may be used to control inductive, incandescent, or resistive loads. Input voltages of 24, 120 or 230 VAC are available. Factory fixed flash rate of 30 flashes per minute or may be ordered with a fixed custom flash rate ranging from 10 to 300 flashes per minute. Encapsulation provides protection against shock, vibration, and humidity. This group of solid state flashers has proven reliability with years of use throughout the world.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FS126RC
Item Number FS126RC
Manufacturer SSAC
Product Series FS100
Family Series SSAC Relays, FS100 Series
Mode of Operation Flasher
Multi-Function No
Contacts Solid State
Mounting Type Surface
Time Range Adjustment Fixed
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved