HLMUDRAAA
SSAC Protection Relays, HLMU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HLMUDRAAA

SSAC Protection Relays, HLMU Series
In stock
Item Number
HLMUDRAAA
MFG Item Number
HLMUDRAAA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, HLMU Series
Item #
HLMUDRAAA
Voltage Monitoring Relay, DPDT,

HLMU Series Information

  • Protects against phase loss & reversal; over, under & unbalanced voltages; & over & under frequency
  • Encapsulated circuitry
  • Isolated, 10A, DPDT output contacts
  • LED indicates relay status, faults, & time delays
  • Universal line voltage 200 to 480VAC in one unit
  • Compact design
  • Finger‑safe terminal blocks, up to 12 AWG
The HLMU Series is a universal voltage, encapsulated, 3‑phase voltage monitor. It continuously measures the voltage of each of the three phases with microcontroller accuracy and compares the value to preset trip points. It separately senses phase reversal and loss; over, under and unbalanced voltages; and over or under frequency. Protection is assured during periods of large average voltage fluctuations, or when regenerated voltages are present. The unit trips within 200ms when phase loss is detected. Adjustable time delays are included to prevent nuisance tripping and short cycling of sensitive equipment. The isolated, 10A, DPDT relay contacts trip when a phase voltage exceeds the trip limits for the trip delay. Nominal line voltage, voltage unbalance, and time delays are knob adjustable. The phase loss setpoint and the acceptable frequency range are fixed. Both delta and wye systems can be monitored; no connection to neutral is required

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HLMUDRAAA
Item Number HLMUDRAAA
Manufacturer SSAC
Product Series HLMU
Family Series SSAC Protection Relays, HLMU Series
Number of Phases 3
Voltage Supported 200-480 V
Current Supported 10 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Voltage Unbalance % 2-10 %
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 0.6-300 s
Manual Reset No
Type of Display LED Status Indicator
Mounting Surface
Approvals CE, cUL
Net Weight 0.321 lbs
Gross Weight 0.321 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved