KRPSA10.1SFT
SSAC Relays, KRPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KRPSA10.1SFT

SSAC Relays, KRPS Series
In stock
Item Number
KRPSA10.1SFT
MFG Item Number
KRPSA10.1SFT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, KRPS Series
Item #
KRPSA10.1SFT
TIMER

KRPS Series Information

  • Choose 1 of 15 Standard Dual Functions
  • Special Time Ranges & Functions Available
  • Factory Programmed
  • Microcontroller Circuitry, ±0.5% Repeat Accuracy
  • Isolated, 10A, SPDT Output Contacts
The KRPS Series is a factory programmed time delay relay available with 1 of 15 functions and measures only 2 inches square. The KRPS offers a wide range of fixed, onboard, or externally adjustable time delays. The output relay contacts offer a full 10A rating with complete isolation. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRPS Series is a cost effective approach for OEM applications that require small size, isolation, accuracy, and long life. Special time ranges and functions are available.

  • Input Voltage from 12 to 240V in 2 Ranges
  • Delays from 0.1s‑1000h in 9 Ranges

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KRPSA10.1SFT
Item Number KRPSA10.1SFT
Manufacturer SSAC
Product Series KRPS
Family Series SSAC Relays, KRPS Series
Mode of Operation Single Shot
Contacts SPDT
Mounting Type Surface
Status Indicator None
Time Range Adjustment Fixed
Coil Voltage 24-240 VAC
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC
Voltage (AC) 24 VAC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UR
Net Weight 0.1625 lbs
Gross Weight 0.1625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved