KSDU811200
SSAC Relays, KSDU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KSDU811200

SSAC Relays, KSDU Series
In stock
Item Number
KSDU811200
MFG Item Number
KSDU811200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, KSDU Series
Item #
KSDU811200
On Delay Timer, 24-120VAC/DC, 1200

KSDU Series Information

  • 2 Universal Voltage Ranges from 24 to 240VAC/DC
  • Digital Integrated Circuitry
  • Switch Selectable Delays from 0.1s‑2.8h in 3 Ranges or Factory Fixed
  • ±0.5% Repeat Accuracy
  • 1A Steady, 10A Inrush
The TDU and KSDU Series are encapsulated solid‑state, delay‑on‑make timers that combine digital timing circuitry with universal voltage operation. The TDU offers DIP switch adjustment allowing accurate selection of the time delay over the full time delay range. The KSDU is factory fixed from 0.1s to 10,230s and does not include the DIP switch. These series are excellent choices for process control systems and OEM equipment.

Operation (Delay‑on‑Make): Upon application of input voltage, the time delay begins. The output is de‑energized before and during the time delay. At the end of the time delay, the output energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

  • Totally Solid State & Encapsulated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KSDU811200
Item Number KSDU811200
Manufacturer SSAC
Product Series KSDU
Family Series SSAC Relays, KSDU Series
Mode of Operation On Delay
Multi-Function No
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Fixed
Timing Range 1200
Max Time 1,200 s
Time Tolerance 10 %
Coil Voltage 24-120 VAC, 24-120 VDC
Nominal Coil Voltage 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved