LLC24A2AN
SSAC Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LLC24A2AN

SSAC Relays
In stock
Item Number
LLC24A2AN
MFG Item Number
LLC24A2AN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
LLC24A2AN
RELAY

Series Information

Specifications

Specifications
Manufacturer Part Number LLC24A2AN
Item Number LLC24A2AN
Manufacturer SSAC
Family Series SSAC Relays
Function Pump Down
Control Voltage 120 VAC
Output Configuration SPDT
Net Weight 0.57 lbs
Gross Weight 0.605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved