LLC24B1AC
SSAC Relays, LLC2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LLC24B1AC

SSAC Relays, LLC2 Series
In stock
Item Number
LLC24B1AC
MFG Item Number
LLC24B1AC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, LLC2 Series
Item #
LLC24B1AC
RELAY

LLC2 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LLC24B1AC
Item Number LLC24B1AC
Manufacturer SSAC
Product Series LLC2
Family Series SSAC Relays, LLC2 Series
Function Pump Up
Control Voltage 120 VAC
Output Configuration SPDT
Net Weight 0.505 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved