PLM9805
SSAC Protection Relays, PLM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLM9805

SSAC Protection Relays, PLM Series
In stock
Item Number
PLM9805
MFG Item Number
PLM9805
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, PLM Series
Item #
PLM9805
Voltage Monitor, 480V, 3 Phase,

PLM Series Information

  • Protects against phase loss & reversal; & under & unbalanced voltages
  • 8‑pin plug‑in base
  • Adjustable low voltage trip point
  • Factory fixed unbalance & trip delay
  • Line voltages 200 to 480VAC in 3 ranges
  • Isolated, 10A, SPDT output contacts
The PLM Series continuously measures the voltage of each of the three phases. The PLM Series uses a microcontroller circuit design that senses undervoltage, voltage unbalance, phase loss, and phase reversal. Protection is assured when regenerated voltages are present. Both delta and wye systems can be monitored; no connection to neutral is required.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PLM9805
Item Number PLM9805
Manufacturer SSAC
Product Series PLM
Family Series SSAC Protection Relays, PLM Series
Number of Phases 3
Voltage Supported 480 V
Current Supported 10 A
Voltage Unbalance Detect Yes
Voltage Unbalance % 4-8 %
Time Delay Trip (Sec) 2-20 s
Manual Reset No
Type of Display LED Status Indicator
Mounting Plug-In
Approvals CE, CSA, UL
Net Weight 0.225 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved