TCSH2B
SSAC Protection Relays, ECSW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCSH2B

SSAC Protection Relays, ECSW Series
In stock
Item Number
TCSH2B
MFG Item Number
TCSH2B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, ECSW Series
Item #
TCSH2B
AC CURRENT SENSOR, 2A FIXED, N/C

ECSW Series Information


Videos

Specifications

Specifications
Manufacturer Part Number TCSH2B
Item Number TCSH2B
Manufacturer SSAC
Product Series ECSW
Family Series SSAC Protection Relays, ECSW Series
Voltage Supported 24-240 V
Current Supported 1 A
Mounting Surface
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved