TMV8000
SSAC Relays, TMV8000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMV8000

SSAC Relays, TMV8000 Series
In stock
Item Number
TMV8000
MFG Item Number
TMV8000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TMV8000 Series
Item #
TMV8000
On Delay Timer, 24-240VAC, 0.1-8Min,

TMV8000 Series Information

  • Operates from 24 to 240VAC/DC
  • Onboard or external adjust time delays
  • Delays from 5s ‑ 8m
  • Totally solid state & encapsulated
  • 1A steady, 10A inrush
  • Two terminal series connection with load
The TMV Series are universal voltage delay‑on‑make timers. Two models cover all the popular voltages and time delays. Available with knob or external adjust time delay. Its simple two terminals can easily be connected in series with a relay coil, contactor coil, solenoid, lamps, small motor, etc., to delay their energization, prevent short cycling or to sequence on various loads.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMV8000
Item Number TMV8000
Manufacturer SSAC
Product Series TMV8000
Family Series SSAC Relays, TMV8000 Series
Mode of Operation On Delay
Multi-Function No
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0
Max Time 8 Min
Time Tolerance 10 %
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5
Coil Voltage 24-240 VAC, 24-240 VDC
Nominal Coil Voltage 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved