TSS422
SSAC Relays, TSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TSS422

SSAC Relays, TSS Series
In stock
Item Number
TSS422
MFG Item Number
TSS422
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TSS Series
Item #
TSS422
Single Shot Timing Module, 120VAC

TSS Series Information

  • Expands or Decreases Switch Closures
  • Momentary or Maintained Initiate Switch
  • Totally Solid State
  • Encapsulated to Protect Against Shock & Vibration
  • Fixed or Adjustable Delays from 0.05‑600s in 4 Ranges
The TSS is a totally solid‑state timing module. Its 1A rated, solid‑state output provides an excellent method of time control for exposures, dispensing, or for increasing or decreasing a switch closure. Time delays from 0.05 to 600 seconds, in 4 ranges, cover 90% of all OEM applications. Factory calibration of fixed delays is ±5% and the repeat accuracy is ±2%. The TSS can be surface mounted with a single screw, or snapped on a 35mm DIN rail using the P1023‑20 accessory adaptor.

Operation (Single Shot): Voltage must be applied before and during timing. Upon momentary or maintained closure of the initiate switch, the output energizes for a measured interval of time. At the end of the delay, the output de‑energizes. Opening or reclosing the initiate switch during timing has no affect on the time delay. The output will energize if the initiate switch is closed when input voltage is applied. Reset: Reset occurs when the time delay is complete and the initiate switch opens. Loss of input voltage resets the time delay and output.

  • ±2% Repeat Accuracy
  • ±5% Factory Calibration

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TSS422
Item Number TSS422
Manufacturer SSAC
Product Series TSS
Family Series SSAC Relays, TSS Series
Mode of Operation One-Shot
Multi-Function No
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Remote
Timing Range 1
Max Time 60 s
Time Tolerance 5 %
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved