DF150AA160
Sanrex-Sansha Electric Manufac Bridge Rectifiers, DF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DF150AA160

Sanrex-Sansha Electric Manufac Bridge Rectifiers, DF Series
In stock
Item Number
DF150AA160
MFG Item Number
DF150AA160
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, DF Series
Item #
DF150AA160
BRIDGE RECTIFIER 150A 1600V 3-PH

DF Series Information

  • 400~1600 Vrrm
  • 20~200 Amps Output
  • Variety of Terminations
  • High Reliability by Unique Glass Passivation
  • Rohs Compliant
The DF power diode module series is designed for three phase full wave rectification. The mounting base of the modules is electrically isolated from semiconductor elements for simple heatsink construction. The typical applications of the DF series are AC, DC Motor Drive, AVR, and Switching.

Videos

Specifications

Specifications
Manufacturer Part Number DF150AA160
Item Number DF150AA160
Manufacturer Sanrex-Sansha Electric Manufac
Product Series DF
Family Series Sanrex-Sansha Electric Manufac Bridge Rectifiers, DF Series
It (avg) 150
Vrrm 1,600 V
Termination Screw Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS Yes
Net Weight 0.7938 lbs
Gross Weight 0.7938 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved