SKIIP11AC126V1
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP11AC126V1

Semikron Transistors
In stock
Item Number
SKIIP11AC126V1
MFG Item Number
25230030
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP11AC126V1
IGBT,1200V,16A,SIX-PACK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25230030
Item Number SKIIP11AC126V1
Manufacturer Semikron
Family Series Semikron Transistors
Type Six-Pack
Vces 1,200 VDC
Ic 15 A
vges+/- 20 V
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
RoHS Yes
Width (mm) 42 mm
Depth (mm) 40 mm
Net Weight 0.07 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved