SKIM270GD176D
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIM270GD176D

Semikron Transistors
In stock
Item Number
SKIM270GD176D
MFG Item Number
23916120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIM270GD176D
IGBT, 1700V, 300A

Series Information

Specifications

Specifications
Height (mm) 34.5 mm
Ships Factory Direct No
Manufacturer Part Number 23916120
Item Number SKIM270GD176D
Manufacturer Semikron
Family Series Semikron Transistors
Type Six-Pack
Vces 1,700 VDC
Ic 300 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5.15-6.45 V
Vce(sat) Max 2.45 V
RoHS No
Width (mm) 184.5 mm
Depth (mm) 106.5 mm
Net Weight 1.0141 lbs
Gross Weight 1.0141 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved