SKKE120F17
Semikron Power Modules, SKK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKKE120F17

Semikron Power Modules, SKK Series
In stock
Item Number
SKKE120F17
MFG Item Number
07910490
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Modules, SKK Series
Item #
SKKE120F17
POWER MODULE 116A 1700V 250NS

SKK Series Information

  • Seven Standard SCR and Diode Circuits
  • Blocking Voltages to 1800 Volts
  • 1000 v/us dv/dt Available
  • 3000 Vrms Isolation
  • Industry Standard Packages

These SCR and diode modules come in industry standard packages offering seven different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Seven different package sizes allow for a maximum output current of 1180 amps for standard diode modules and 360 amps for fast recovery versions. Blocking voltages are available as high as 2200 volts for standard diodes and 1700 volts for fast recovery modules.

  • Common Cathode and Common Anode configurations available

Specifications

Specifications
Nominal Depth (mm) 94 mm
Nominal Height (mm) 30 mm
Nominal Width (mm) 34 mm
Ships Factory Direct No
Manufacturer Part Number 07910490
Item Number SKKE120F17
Manufacturer Semikron
Product Series SKK
Family Series Semikron Power Modules, SKK Series
Circuit Single Diode
It (avg) 116 A
Vrrm 1,700 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Package Type SEMIPACK2
Mounting Centers 80 mm
Approvals UR
Net Weight 0.335 lbs
Gross Weight 0.335 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved