SKM150GAR12T4
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKM150GAR12T4

Semikron Transistors
In stock
Item Number
SKM150GAR12T4
MFG Item Number
22892400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKM150GAR12T4
IGBT

Series Information

Specifications

Specifications
Height (mm) 30.1 mm
Ships Factory Direct No
Manufacturer Part Number 22892400
Item Number SKM150GAR12T4
Manufacturer Semikron
Family Series Semikron Transistors
Type Single
Vces 1,200 VDC
Ic 150 A
vges+/- 20 V
Ices Max 2 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.05 V
Approvals UL
RoHS No
Width (mm) 94 mm
Depth (mm) 34 mm
Net Weight 0.3528 lbs
Gross Weight 0.335 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved