SKM150GB12VG
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKM150GB12VG

Semikron Transistors
In stock
Item Number
SKM150GB12VG
MFG Item Number
22892052
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKM150GB12VG
IGBT,Dual,1200V,222A

Series Information

Specifications

Specifications
Height (mm) 30.5 mm
Ships Factory Direct No
Manufacturer Part Number 22892052
Item Number SKM150GB12VG
Manufacturer Semikron
Family Series Semikron Transistors
Type Dual
Vces 1,200 VDC
Ic 169 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.3 V
RoHS Yes
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.7165 lbs
Gross Weight 0.7165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved