SKM400GB12E4
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKM400GB12E4

Semikron Transistors
In stock
Item Number
SKM400GB12E4
MFG Item Number
22892087
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKM400GB12E4
IGBT, 400A 1200V

Series Information

Specifications

Specifications
Height (mm) 30.5 mm
Ships Factory Direct No
Manufacturer Part Number 22892087
Item Number SKM400GB12E4
Manufacturer Semikron
Family Series Semikron Transistors
Type Dual
Vces 1,200 VDC
Ic 474 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.05 V
RoHS Yes
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.675 lbs
Gross Weight 0.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved