2301100PD2F11A
Setra HVAC Sensors, 230 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2301100PD2F11A

Setra HVAC Sensors, 230 Series
In stock
Item Number
2301100PD2F11A
MFG Item Number
2301100PD2F11A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 230 Series
Item #
2301100PD2F11A
True Wet-to-Wet Differential

230 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2301100PD2F11A
Item Number 2301100PD2F11A
Manufacturer Setra
Product Series 230
Family Series Setra HVAC Sensors, 230 Series
Pressure Range 0-100 psi
Output 4-20 mA
Process Connection 1/8-18 NPT Internal
Sensor Style Differential
Max Pressure 100 psi
Supply Voltage 9-30 VDC
Electrical Connection Terminal Block
NEMA Rating NEMA 4
IP Rating IP65
Temperature Range 0-175 °F
Approvals CE
RoHS Compliant Yes
Net Weight 2.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved