2641R25WD11T1C
Setra HVAC Sensors, 264 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2641R25WD11T1C

Setra HVAC Sensors, 264 Series
In stock
Item Number
2641R25WD11T1C
MFG Item Number
2641R25WD11T1C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 264 Series
Item #
2641R25WD11T1C
Very Low Differential Pressure

264 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2641R25WD11T1C
Item Number 2641R25WD11T1C
Manufacturer Setra
Product Series 264
Family Series Setra HVAC Sensors, 264 Series
Pressure Range 0-0.25 in WC
Output 4-20 mA
Process Connection 3/16 in Dual Barb Fitting
Sensor Style Differential
Max Pressure 0.25 in WC
Supply Voltage 9-30 VDC
Electrical Connection Screw Terminal
Temperature Range 0-175 °F
Approvals CE
RoHS Compliant Yes
Net Weight 0.635 lbs
Gross Weight 0.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved