2671001WB2EA1HD
Setra HVAC Sensors, 267 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2671001WB2EA1HD

Setra HVAC Sensors, 267 Series
In stock
Item Number
2671001WB2EA1HD
MFG Item Number
2671001WB2EA1HD
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 267 Series
Item #
2671001WB2EA1HD
Very Low Differential Pressure

267 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2671001WB2EA1HD
Item Number 2671001WB2EA1HD
Manufacturer Setra
Product Series 267
Family Series Setra HVAC Sensors, 267 Series
Output 0-10 VDC
Process Connection 3/16 in Dual Barb Fitting
Sensor Style Differential
Max Pressure 1 in WC
Supply Voltage 9-30 VDC
Electrical Connection Screw Terminal
NEMA Rating NEMA 4
IP Rating IP65
Temperature Range 0-150 °F
Approvals CE
RoHS Compliant Yes
Net Weight 9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved