2671100WD11AKCN
Setra HVAC Sensors, 267 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2671100WD11AKCN

Setra HVAC Sensors, 267 Series
In stock
Item Number
2671100WD11AKCN
MFG Item Number
2671100WD11AKCN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 267 Series
Item #
2671100WD11AKCN
Very Low Differential Pressure

267 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2671100WD11AKCN
Item Number 2671100WD11AKCN
Manufacturer Setra
Product Series 267
Family Series Setra HVAC Sensors, 267 Series
Accuracy 1 %
Pressure Range 0-100 in WC
Output 4-20 mA
Process Connection 1/4 in NPT Female
Sensor Style Very Low Differential
Display No
Max Pressure 100 in WC
Supply Voltage 24 VAC, 24 VDC
Electrical Connection Screw Terminal
Temperature Range 0-150 °F
Approvals CE
RoHS Compliant Yes
Net Weight 0.66 lbs
Gross Weight 0.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved