SPC83013SS
Setra Air Quality Meters, SPC8000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPC83013SS

Setra Air Quality Meters, SPC8000 Series
In stock
Item Number
SPC83013SS
MFG Item Number
SPC83013SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Quality Meters, SPC8000 Series
Item #
SPC83013SS
Handheld Airborne Particle Counter

SPC8000 Series Information

  • Large easy‑to‑use icon driven color touch screen display
  • Stores up to 45,000 sample records, 1,000 sample locations and 50 recipes
  • Measures up to 6 channels of simultaneous data

The Setra Systems SPC8000 Handheld Airborne Particle Counter is the most feature‑advanced handheld particle counter available. This instrument can measure between 0.3 micrometer to 25 micrometer sized particles with a flow rate of 0.1 CFM (2.83 LPM) and is the most versatile line of remote particle counters available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPC83013SS
Item Number SPC83013SS
Manufacturer Setra
Product Series SPC8000
Family Series Setra Air Quality Meters, SPC8000 Series
Display LCD
Flow Rate 0.1 CFM
Temperature 41-104 °F
Particle Size 0.3 MicroMeters
Relative Humidity 15-90 %
Number of Channels 3
Data Hold Yes
Connectivity Standard
NIST Certified Yes
Approvals CE
RoHS Yes
Net Weight 2.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved