SRPMR25WBA2E
Setra HVAC Sensors, SRPM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SRPMR25WBA2E

Setra HVAC Sensors, SRPM Series
In stock
Item Number
SRPMR25WBA2E
MFG Item Number
SRPMR25WBA2E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, SRPM Series
Item #
SRPMR25WBA2E
Room Pressure Monitor with

SRPM Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SRPMR25WBA2E
Item Number SRPMR25WBA2E
Manufacturer Setra
Product Series SRPM
Family Series Setra HVAC Sensors, SRPM Series
Accuracy 0.5 %
Pressure Range 0-0.25 in WC
Output 24 VAC
Process Connection Barbed Fitting
Sensor Style Very Low Differential
Display Yes
Supply Voltage 24 VAC
Electrical Connection Terminal Block
Temperature Range 32-120 °F
Net Weight 1.66 lbs
Gross Weight 2.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved