46546
Shat-R-Shield Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

46546

Shat-R-Shield Lamps
In stock
Item Number
46546
MFG Item Number
46546
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
46546
F32T8/TL841/ALTO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 46546
Item Number 46546
Manufacturer Shat-R-Shield
Family Series Shat-R-Shield Lamps
Type Fluorescent
Wattage 32 W
Shape T8 Linear
Base G13 Medium Bi-Pin
Mean Lumens 2,710
Color Temperature 4,100 K
Life Hours 30,000 Hrs
Color Rendering Index 82
Initial Lumens 2,850
Approvals UL
Net Weight 0.52 lbs
Gross Weight 15.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved