134-1086
Siemens Building Technologies Thermostats, 134 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

134-1086

Siemens Building Technologies Thermostats, 134 Series
In stock
Item Number
134-1086
MFG Item Number
134-1086
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, 134 Series
Item #
134-1086
Thermostat, H/C,Line VOLT,Switch

134 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 134-1086
Item Number 134-1086
Manufacturer Siemens Building Technologies
Product Series 134
Family Series Siemens Building Technologies Thermostats, 134 Series
Power Method 120 VAC, 240 VAC
System Electrical Rating 120 VAC - 6 A, 240 VAC - 3 A
Display Set Dial
Application Line Voltage
Stages 1 Heat
Communicating No
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 40-90 °F
RoHS Compliant No
Comments SPST Switching, Dual Scale Plate
Net Weight 0.735 lbs
Gross Weight 0.905 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved