134-1511
Siemens Building Technologies Controllers, 134 Low Temperature Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

134-1511

Siemens Building Technologies Controllers, 134 Low Temperature Series
In stock
Item Number
134-1511
MFG Item Number
134-1511
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, 134 Low Temperature Series
Item #
134-1511
LOW TEMP DET STAT MNL RESET

134 Low Temperature Series Information

  • Adjustable Concealed, Low and High Range Limit Stops with a Fixed Differential
  • Electroplated Copper Capillary Tube for Sensitivity and Durability
  • Available with Manual or Automatic Reset
  • Universal Mounting Bracket Included
  • Compact and Durable Construction
  • Switches 120 VAC or 20 VAC
The 134 Electric Low Temperature Detection Thermostat is a remote bulb instrument with a Single Pole, Double Throw switch. Any one foot of the capillary element actuates the thermostat switch, making this control ideal for the protection of large coils where air stratification could cause localized freezing conditions. The 134 Electric Low Temperature Detection Thermostats are ideally suited for detecting potential freeze‑up conditions of heating coils, cooling coils, liquid heating pipes, and similar applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 134-1511
Item Number 134-1511
Manufacturer Siemens Building Technologies
Product Series 134 Low Temperature
Family Series Siemens Building Technologies Controllers, 134 Low Temperature Series
Type Remote Bulb
Output 1 SPDT
Max Temperature 250 °F
Setpoint Temp Range 35-45 °F
Differential Temperature 12 °F
Sensor Element Vapor Filled Bulb
Capillary Length 4 '
Approvals CSA, UL
Comments Manual Reset
Net Weight 1.71 lbs
Gross Weight 1.715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved