141-0521
Siemens Building Technologies Controllers, 141 Remote Bulb Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141-0521

Siemens Building Technologies Controllers, 141 Remote Bulb Series
In stock
Item Number
141-0521
MFG Item Number
141-0521
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, 141 Remote Bulb Series
Item #
141-0521
Thermostat,2-POS,RemoteBLB,100/240

141 Remote Bulb Series Information

  • Enclosed Switches Suitable for Low or Line Voltage Power Switching
  • Temperature Sensitive, Liquid‑Filled Sensing Element
  • Single‑Pole, Double‑Throw Snap‑Acting Switches
  • Gray Baked Enamel Case
The 141 Electric Line Voltage Remote Bulb Thermostat is used for temperature control in heating and cooling application, typically to directly operate two‑position damper motor actuators, motor actuated valves, relays and similar equipment. Typical applications include summer‑winter change over and the direct control of liquid or air temperatures where two position (ON‑OFF) control is acceptable.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141-0521
Item Number 141-0521
Manufacturer Siemens Building Technologies
Product Series 141 Remote Bulb
Family Series Siemens Building Technologies Controllers, 141 Remote Bulb Series
Output 1 SPDT
Max Temperature 250 °F
Setpoint Temp Range 100-240 °F
Differential Temperature 7-45 °F
Capillary Length 6 '
Approvals CSA, UL
Net Weight 1.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved