141-0530
Siemens Building Technologies Controllers, 141 Limit Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141-0530

Siemens Building Technologies Controllers, 141 Limit Control Series
In stock
Item Number
141-0530
MFG Item Number
141-0530
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, 141 Limit Control Series
Item #
141-0530
Thermostat,EL HIGH TEMP,25/215

141 Limit Control Series Information

Electric Surface Mounted Thermostat
  • Can Be Mounted Horizontally, Vertically or At an Angle
  • Visual Setpoint Indication through Cover
Electric High Temperature Limit Control Thermostat
  • Adjustable High Temperature Limit Stop
  • Liquid‑Filled, Rigid Bulb Sensing Unit
  • Manual Reset To Close Contacts
The 141 Electric Surface Mounted/High Temperature Limit Control Thermostats are single setpoint electric thermostats for high or low limit control; surface mounted or duct mounted models available.

Specifications

Specifications
Manufacturer Part Number 141-0530
Item Number 141-0530
Manufacturer Siemens Building Technologies
Product Series 141 Limit Control
Family Series Siemens Building Technologies Controllers, 141 Limit Control Series
Output 1 SPDT
Max Temperature 300 °F
Setpoint Temp Range 25-215 °F
Differential Temperature 20 °F
Approvals CSA, UL
Comments Duct Mounted
Net Weight 1.8 lbs
Gross Weight 1.985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved