The store will not work correctly when cookies are disabled.
171A-10317
Siemens Building Technologies HVAC Valves, GDE Series
MFG Item Number
171A-10317
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1.25in. 2W 16CV Ball Valve+GDE131.1P
- Chrome‑Plated Ball and Brass Stem
- Non‑Spring Actuator
- Two Way Ball Valve
- Normally Open
- 200 PSI
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
171A-10317 |
Item Number |
171A-10317 |
Manufacturer |
Siemens Building Technologies |
Product Series |
GDE |
Family Series |
Siemens Building Technologies HVAC Valves, GDE Series |
Flow Capacity |
16 Cv |
Pipe Size |
1.25 " |
Connection Type |
Threaded |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
360 psi |
Body Pattern |
Two-Way Normally Open |
Valve Style |
Ball |
Actuator Control Style |
Floating |
Trim Material |
Chrome-Plated Brass |
Medium Temperature Range |
35-250 °F |
Flow Characteristic |
Equal Percentage |
Fail-Safe Mode |
Non-Spring |
Net Weight |
0.267 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved