171A-10319
Siemens Building Technologies HVAC Valves, GDE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

171A-10319

Siemens Building Technologies HVAC Valves, GDE Series
In stock
Item Number
171A-10319
MFG Item Number
171A-10319
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, GDE Series
Item #
171A-10319
1.25in. 2W 40CV Ball Valve+GDE131.1P

GDE Series Information

  • Chrome‑Plated Ball and Brass Stem
  • Non‑Spring Actuator
  • Two Way Ball Valve
  • Normally Open
  • 200 PSI

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 171A-10319
Item Number 171A-10319
Manufacturer Siemens Building Technologies
Product Series GDE
Family Series Siemens Building Technologies HVAC Valves, GDE Series
Flow Capacity 40 Cv
Pipe Size 1.25 "
Max Close-Off Pressure 200 psi
Max Static Pressure 360 psi
Body Pattern Two-Way Normally Open
Valve Style Ball
Actuator Control Style Floating
Trim Material Chrome-Plated Brass
Medium Temperature Range 35-250 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Non-Spring
Net Weight 0.298 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved