The store will not work correctly when cookies are disabled.
171B-10323
Siemens Building Technologies HVAC Valves, GLB Series
MFG Item Number
171B-10323
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1.5in. 2W 40CV Ball Valve+GLB131.1P
- Non Spring Actuator
- Two‑Way Ball Valve
- Chrome Plated
- 200 PSI
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
171B-10323 |
Item Number |
171B-10323 |
Manufacturer |
Siemens Building Technologies |
Product Series |
GLB |
Family Series |
Siemens Building Technologies HVAC Valves, GLB Series |
Flow Capacity |
40 Cv |
Pipe Size |
1.5 " |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
360 psi |
Body Pattern |
Two-Way Normally Open |
Valve Style |
Ball |
Actuator Control Style |
Floating |
Trim Material |
Chrome-Plated Brass |
Medium Temperature Range |
35-250 °F |
Flow Characteristic |
Equal Percentage |
Fail-Safe Mode |
Non-Spring |
Net Weight |
0.75 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved