171C-10600-0.3-0.3
Siemens Building Technologies HVAC Valves, GDE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

171C-10600-0.3-0.3

Siemens Building Technologies HVAC Valves, GDE Series
In stock
Item Number
171C-10600-0.3-0.3
MFG Item Number
171C-10600-0.3-0.3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, GDE Series
Item #
171C-10600-0.3-0.3
1/2in. 6W BV Cv1=0.3 Cv2=0.3+0-10V

GDE Series Information

  • Chrome‑Plated Ball and Brass Stem
  • Non‑Spring Actuator
  • Two Way Ball Valve
  • Normally Open
  • 200 PSI

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 171C-10600-0.3-0.3
Item Number 171C-10600-0.3-0.3
Manufacturer Siemens Building Technologies
Product Series GDE
Family Series Siemens Building Technologies HVAC Valves, GDE Series
Flow Capacity 0.3 Cv
Pipe Size 0.5 "
Connection Type Threaded
Body Pattern Six-Way
Valve Style Ball
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved